Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

POWDER FLOOR CLEANER 20KG

893.117221 - UNSPSC 47131801
0893117221083 1
Made in Canada
POWDER FLOOR CLEANER 20KG POWDER FLOOR CLEANER 20KG
POWDER FLOOR CLEANER 20KG

Delivery

In stock delivery from our warehouses.

A powerful and safe floor cleaner that removes the most stubborn grease and oil stains.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 20 kg
EAN 4056807174181

Features

Contains cleaning agents that penetrate, emulsify, and dissolve ground-in dirt and stains
Phosphate-free and biodegradable
Safe on all metals and wood floors

Applications

Ideal for cleaning cement floors in garages and service pits, as well as concrete driveways

Instructions

For general cleaning: Wet floor with water and sprinkle powder on floor. Allow to stand for 5-10 minutes and then brush off. Rinse with clean water using a hose or mop.
For stubborn grease or oil stains: Sprinkle powder directly on stain with a small amount of water. Allow to stand for several minutes and then rub with a stiff brush. Rinse floor with clean water using a hose or mop.
For the toughest cleaning jobs: Dissolve powder in hot water at a ratio of ½ cup per gallon. Apply to dirty surface and scrub. Rinse thoroughly with water.

Customers Also Viewed

Is Often Bought With

You Might Also Like